DESCRIPTION

  • Blower and control boxes must be remote located
  • Features 20 air jets and heated air blower
  • Includes Chrome toe-tap drain kit
  • Pre-leveled foam base increases overall height 2-3"

MTI Whirlpools Parisian 2 72 x 40 in. Freestanding Whirlpools

MTIAST178

Color Finish

 

SPECIFICATIONS

Capacity
87 gal
Collection
Parisian 2
Color Finish
White
Color Finish Category
Whites
Depth
23-3/8 in
Drain Location
Center
Height
23-3/8 in
Installation Type
Freestanding
Length
72 in
Material
Acrylic
Number Of Jets
20
Volts
110V
Width
40 in

Starting at
Call for Pricing
  • QUANTITY