DESCRIPTION

  • 1 bhp pump
  • 3-sided integral tile flange
  • 6 point-massage whirlpool jets
  • Integral front skirting
  • Pre-leveled foam base (increases overall height 2"-3")
  • Textured bottom

MTI Whirlpools 72 x 42-1/8 in. 3-Wall Alcove Whirlpools with Left-Hand Drain

MTIMBWIS7242LH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
100 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
21 in
Horsepower
1 hp
Installation Type
3 Wall Alcove
Length
72 in
Material
Acrylic
Number Of Jets
6
Volts
120V
Width
42-1/8 in

Starting at
Call for Pricing
  • QUANTITY