• Cart

DESCRIPTION

  • Grab bar

MTI Whirlpools Acrylic Curved Grab Bar

MTIGBC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
MTI Whirlpools Acrylic Tub
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Material
Acrylic
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY