Tile Flange Kit

You last purchased this on
 
MTI Whirlpools®

Andrea® Tile Flange Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
MTI Whirlpools®

Andrea® Tile Flange Kit

  • Fast #
  • Part #MTITFKNI
  • Item #2138220
  • Manufacturer Part #TFKNI
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Field install
  • Tile flange kit
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
MTI Whirlpools
CARB OTC LEED Compliant:
No
Collection:
Andrea®
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Origin:
Domestic
Product Type:
Flange Kit
UL Listed:
No