59 x 59 in. Acrylic Corner Bathtub in White

You last purchased this on
 
MTI Whirlpools®

Basics® 59 x 59 in. Acrylic Corner Bathtub in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
MTI Whirlpools®

Basics® 59 x 59 in. Acrylic Corner Bathtub in White

  • Fast #
  • Part #MTIMBSSC6060WH
  • Item #4269749
  • Manufacturer Part #MBSSC6060-WH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Textured bottom
  • Soaking bath
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1
ASTM:
ASTM F-462-1994
Bathtub Shape:
Corner
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
75 gal
Collection:
Basics®
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
14 in
Drain Location:
Center
GSA Approved:
No
Height:
18-3/4 in
IAPMO Listed -:
No
Installation Type:
Drop-in
Length:
59 in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Origin:
Domestic
Shape:
Other
Size:
59 in x 59 in x 18-3/4 in
UL Listed:
No
Width:
59 in