Basics® 60 x 32 in. Whirlpool Drop-In Bathtub with Left Drain in White

Part #MTIMBWCR6032WHDI  |  Item #4340703  |  Manufacturer Part #MBWCR6032WHDI

Call for Pricing

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Features 6 point-massage jets
  • Includes 1-bhp pump
  • Textured bottom

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: ANSI Z124.1

ASTM Specifications: ASTM F-462-1994

Bathtub Shape: Oval

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 62 gal

Collection: Basics®

Color Finish: White

Color Finish Category: Whites

Depth: 16 in

Drain Location: Left

GSA Approved: No

Hardware Included: Yes

Height: 19-1/2 in

Horsepower: 1 hp

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

NSF Certified: No

Number Of Jets: 6

Origin: Domestic

Overall Length: 60 in

Overall Width: 32 in

Pump Location: Right

Shape: Rectangular

Size: 60 in x 32 in

UL Listed: No

Volts: 110V