Basics® 60 x 36 in. Soaker Drop-In Bathtub with Left Drain in White

Part #MTIMBSODI6036EWH  |  Item #4296593  |  Manufacturer Part #MBSODI6036E-WH

Call for Pricing

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Soaking bath
  • Textured bottom

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1

ASTM Specifications: ASTM F-462-1994

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 62 gal

Collection: Basics®

Color Finish: White

Color Finish Category: Whites

Configuration: Soaker

Depth: 14-3/4 in

Drain Location: Left

GSA Approved: No

Height: 18-3/4 in

IAPMO Listed: No

Installation Type: Drop-in

Length: 59-1/2 in

Material: Acrylic

NSF Certified: No

Origin: Domestic

Overall Length: 60 in

Overall Width: 36 in

Size: 60 in x 36 in

UL Listed: No

Width: 35-1/2 in