65-1/2 x 35-3/4 in. Freestanding Bathtub with Center Drain in White
Basics® 65-1/2 x 35-3/4 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Acrylic is extremely scratch and stain-resistant, yet renewable because the color goes all the way through the material
- The surface is non-porous, which makes cleaning and sanitizing easier
- Durable cross-linked cast acrylic with a multi-layered backing of fiberglass, resin, and titanium
- Textured bottom meets ASTM F-462-1994 slip resistance
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- ASTM:
- ASTM F-462-1994
- Application:
- Residential
- Basin Length:
- 49 in
- Basin Width:
- 26 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 73 gal
- Clawfoot Included:
- No
- Collection:
- Basics®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 16 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 22-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Length:
- 65-1/2 in
- Overall Width:
- 35-3/4 in
- Soaking Depth:
- 16 in
- UL Listed:
- No
- Weight:
- 120 lb