Basics® 65-3/4 x 33-3/4 in. Air Bath Drop-In Bathtub with End Drain in White

Part #MTIMBSRR6634EWH  |  Item #4269304  |  Manufacturer Part #MBSRR6634E-WH

Call for Pricing

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Soaking bath
  • Textured bottom

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1

ASTM Specifications: ASTM F-462 1994

Bathtub Shape: Oval

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 80 gal

Collection: Basics®

Color Finish: White

Color Finish Category: Whites

Configuration: Soaker

Depth: 19-1/2 in

Drain Included: No

Drain Location: End

GSA Approved: No

Height: 19-1/2 in

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

NSF Certified: No

Origin: Domestic

Overall Length: 65-3/4 in

Overall Width: 33-3/4 in

Shape: Rectangular

Size: 65-3/4 in x 33-3/4 in

UL Listed: No

cUPC Certified: No