MTI Whirlpools®
Basics® 66 x 36 in. Soaker Drop-In Bathtub with Left Drain in White
Part #MTIMBSCR6636WHDI | Item #5050671 | Manufacturer Part #MBSCR6636-WH-DI
How to get it:
Product Details
- Constructed in durable cross-linked cast acrylic with a multi-layered backing of fiberglass / resin / titanium
- Acrylic is extremely scratch- and stain-resistant, yet renewable because the color goes all the way through the material
- The surface is non-porous, which makes cleaning and sanitizing easier.
- Textured bottom meets ASTM F-462-1994 slip resistance.
Specifications
ADA Compliant: No
AMP: 15
ANSI Specifications: ANSI 112.19.7, ANSI Z124.1, ANSI Z124.1 1995
Bathtub Shape: Rectangle
Bathtub Type: Soaker
CARB OTC LEED Compliant: No
Capacity: 82 gal
Collection: Basics®
Color Finish: White
Color Finish Category: Whites
Configuration: Whirlpool
Depth: 20 in
Drain Location: Left
Drain Opening: 2 in
GSA Approved: No
Height: 21 in
IAPMO Listed: No
Installation Type: Self-rimming/Drop-in, Undermount
Material: Acrylic
NSF Certified: No
Number Of Pieces: 1 Piece
Origin: Domestic
Overall Length: 66 in
Overall Width: 36 in
Shape: Rectangular
Size: 66 in x 36 in
UL Listed: No
Weight: 123
-
Call for Pricing
-
Call for Pricing