66 x 36 in. Whirlpool Drop-In Bathtub with Left Drain in White
Basics® 66 x 36 in. Whirlpool Drop-In Bathtub with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Acrylic is extremely scratch- and stain-resistant, yet renewable because the color goes all the way through the material
- The surface is non-porous, which makes cleaning and sanitizing easier.
- Constructed in durable cross-linked cast acrylic with a multi-layered backing of fiberglass / resin / titanium
- Textured bottom meets ASTM F-462-1994 slip resistance.
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- Yes
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 82 gal
- Collection:
- Basics®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 17-1/2 in
- Drain Location:
- Left
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 21 in
- Horsepower:
- 1 hp
- IAPMO Listed -:
- No
- Installation Type:
- Self-rimming/Drop-in, Undermount
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 6
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- Pump Location:
- Right
- Shape:
- Rectangular
- UL Listed:
- No
- Volts:
- 110V