Basics® 70-3/4 x 35-3/4 in. Air Bath Drop-In Bathtub with Left Drain in White

Part #MTIMBARR7136EWH  |  Item #4459091  |  Manufacturer Part #MBARR7136E-WH

Call for Pricing

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Features 12 air jets and heated air blower
  • Pre-leveled foam base increases overall height 2-3"
  • Textured bottom

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: ANSI Z124.1

ASTM Specifications: ASTM F-462-1994

Bathtub Shape: Rectangle

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

Capacity: 80 gal

Collection: Basics®

Color Finish: White

Color Finish Category: Whites

Depth: 14 in

Drain Location: Left

GSA Approved: No

Hardware Included: Yes

Height: 19 in

Horsepower: 1 hp

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

NSF Certified: No

Number Of Jets: 12

Origin: Domestic

Overall Length: 70-3/4 in

Overall Width: 35-3/4 in

Shape: Rectangular

Size: 70-3/4 in x 35-3/4 in

Volts: 110V