Basics® 72 x 42-1/8 in. 3-Wall Alcove Whirlpools with Right-Hand Drain in White

Part #MTIMBWIS7242WHRH  |  Item #4268000  |  Manufacturer Part #MBWIS7242-WH-RH

Call for Pricing

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes 3-sided integral tile flange
  • Pre-leveled foam base increases overall height 2-3"
  • Textured bottom

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: ANSI Z124.1

ASTM Specifications: ASTM F-462-1994

Bathtub Shape: Rectangle

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

Capacity: 100 gal

Collection: Basics®

Color Finish: White

Color Finish Category: Whites

Depth: 15-1/2 in

Drain Location: Left

Flange Type: Long Weld Neck

GSA Approved: No

Hardware Included: Yes

Height: 21 in

Horsepower: 1 hp

IAPMO Listed: No

Installation Type: Alcove, Skirted

Length: 72 in

Material: Acrylic

NSF Certified: No

Number Of Jets: 6

Origin: Domestic

Pump Location: Right

Shape: Rectangular

Size: 72 in x 42-1/8 in x 21 in

Volts: 110V

Width: 42-1/8 in