Chromatherapy LED Light
Chromatherapy LED Light
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- A control pad allows selection of any of these individual colors: aqua, blue, magenta, red, orange, yellow or green
- Underwater lighting is provided by 2 digitally controlled LEDs
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Light Bulb Type:
- LED
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Chromatherapy LED Light
- UL Listed:
- No