MTI Whirlpools®

Designer 60 x 32 in. Multi Threshold Shower Base in White

Part #MTISB6032MTCDWH  |  Manufacturer Part #SB6032MTCD-WH

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cross-linked cast acrylic construction
  • Strengthened by a multi-layered backing to prevent flexing of the shower floor pan
  • The surface is extremely scratch and stain-resistant
  • The non-porous surface makes cleaning and sanitizing faster and better
  • Textured bottom meets ASTM F-462-1994 for slip-resistance

Specifications

ADA Compliant: No

ASTM Specifications: ASTM F-462-1994

CARB OTC LEED Compliant: No

Collection: Designer

Color Finish: White

Color Finish Category: Whites

Configuration: Multi

Depth: 7/8 in

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: No

Height: 3 in

IAPMO Listed: No

Installation Type: Floor Mount

Length: 60 in

Material: Acrylic

NSF Certified: No

Origin: Domestic

Shower Base Shape: Rectangle

Threshold Height: 3 in

Type: MTISB6032

UL Listed: Yes

Width: 32 in