62-1/4 x 35-7/8 in. Freestanding Bathtub in White Gloss

You last purchased this on
 
MTI Whirlpools®

Elise 6 62-1/4 x 35-7/8 in. Freestanding Bathtub in White Gloss

This product requires certification to purchase.
Brand image
You last purchased this on
 
MTI Whirlpools®

Elise 6 62-1/4 x 35-7/8 in. Freestanding Bathtub in White Gloss

  • Fast #
  • Part #MTIS195WHGL
  • Item #4719242
  • Manufacturer Part #S195-WH-GL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Gloss Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • SculptureStoneis a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
  • Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
  • MTI solid stone is constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
  • This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
  • All Boutique Collection tubs are handcrafted with pride in the USA
  • In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
86 gal
Collection:
Elise 6
Color Finish Category:
Whites
Color Finish Name:
White Gloss
Configuration:
Soaker
Depth:
17 in
Drain Location:
Center
Drain Opening:
2 in
GSA Approved:
No
Height:
26-1/2 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Engineered Solid Stone™
NSF Certified:
No
Origin:
Domestic
Overall Height:
24 in
Overall Length:
62-1/4 in
Overall Width:
35-7/8 in
Size:
62-1/4 in x 36 in x 24 in
UL Listed:
Yes