66 x 33-1/2 in. Soaker Freestanding Bathtub Center Drain in White Matte

You last purchased this on
 
MTI Whirlpools®

Elise 66 x 33-1/2 in. Soaker Freestanding Bathtub Center Drain in White Matte

This product requires certification to purchase.
Brand image
You last purchased this on
 
MTI Whirlpools®

Elise 66 x 33-1/2 in. Soaker Freestanding Bathtub Center Drain in White Matte

  • Fast #
  • Part #MTIS230WHMT
  • Item #7390842
  • Manufacturer Part #S230-WH-MT
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Matte Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • SculptureStoneis a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
  • Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
  • MTI solid stone is constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
  • This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
  • All Boutique Collection tubs are handcrafted with pride in the USA
  • In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
  • The result is molded stone. 100% solid.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
ANSI:
ANSI Z124.1
Application:
Residential
Basin Depth:
19 in
Basin Length:
44 in
Basin Width:
24 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
90 gal
Collection:
Elise
Color Finish Category:
Whites
Color Finish Name:
White Matte
Configuration:
Soaker
Depth:
23 in
Drain Included:
Yes
Drain Location:
Center
Drain Opening:
2 in
Faucet Included:
No
GSA Approved:
No
Height:
21-1/2 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
SculptureStone®
NSF Certified:
No
Number of Occupants:
2
Origin:
Domestic
Overall Height:
21-1/2 in
Overall Length:
66 in
Overall Width:
33-1/2 in
UL Listed:
No
Volts:
110V
Weight:
270 lb