• Cart

DESCRIPTION

  • Traditional design freestanding tub filler

MTI Whirlpools Floor Mount Tub Filler Lavatory Faucet with Single Lever Handle

MTIFILLT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Mount
Floor Mount
Faucet Type
Tub Faucet
Flow Rate
15 gpm
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
43 in
Spout Reach
10 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY