DESCRIPTION

MTI Whirlpools Designer Freestanding Soaking Tub

MTIS208

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
ANSI 112.19.7, ANSI Z124.1
CARB OTC LEED Compliant
No
CSA Certified
CSA MTDS-208
Collection
Designer
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
23-1/2 in
IAPMO Listed
No
Installation Type
Freestanding
Length
65 in
Material
Acrylic
UL Listed
No
Volts
110V
Width
33-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY