Freestanding Soaking Tub in Matte White
Halo Freestanding Soaking Tub in Matte White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SculptureStoneis a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
- Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
- MTI solid stone tubs are constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
- This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
- All Boutique Collection tubs are handcrafted with pride in the USA
- In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
- The result is molded stone. 100% solid
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- Bathtub Shape:
- Round
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 121 gal
- Collection:
- Halo
- Color Finish Category:
- Whites
- Color Finish Name:
- White Matte
- Configuration:
- Soaker
- Depth:
- 23 in
- Drain Location:
- Left
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Height:
- 26 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 52 in
- Material:
- Engineered Solid Stone™
- NSF Certified:
- No
- Origin:
- Domestic
- Size:
- 52 in x 52 in x 26 in / 25 in
- UL Listed:
- No
- Width:
- 52 in