In-Line Heater for MTI Whirlpools MBIS6030 Integral-Skirted Tub
In-Line Heater for MTI Whirlpools MBIS6030 Integral-Skirted Tub
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Acrylic skirt and frame design
Specifications
- ADA Compliant:
- No
- AMP:
- 12
- Bathtub Accessory Type:
- Whirlpool Heaters
- Brand Model Compatibility:
- MTI Whirlpools MBIS6030 Integral-Skirted Tub
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Engineered Solid Stone™
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- Volts:
- 110V