DESCRIPTION

MTI Whirlpools Versatile Laundry Sink

MTIMTLS120UM

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
20-1/2 in x 14-3/4 in x 12-1/2 in
CARB OTC LEED Compliant
No
Collection
Versatile
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Acrylic
Number Of Bowls
1
Overall Sink Size
25 in x 22 in x 12-1/2 in

Starting at
Call for Pricing
  • QUANTITY