Lily 60-1/4 x 32 in. Air Bath Drop-In Bathtub with Right Drain in White

Part #MTIAST227WHGL  |  Item #7390783  |  Manufacturer Part #AST227-WH-GL

$8,823.75 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multipleair jets are strategically placed for comfort and maximum therapeutic benefit
  • Air jets include built-in, anti-return check valves for hygienic operation.
  • Whisper-quiet heated blower fosters comfort.
  • Ceramic heating element provides efficient operation.
  • In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
  • This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
  • All Boutique Collection tubs are handcrafted with pride in the USA

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: ANSI Z124.1

Bathtub Shape: Oval

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 53 gal

Collection: Lily

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 15-1/2 in

Drain Location: Right

Drain Opening: 2 in

GSA Approved: No

Hardware Included: Yes

Height: 25-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Engineered Solid Stone™

NSF Certified: No

Number Of Jets: 20

Origin: Domestic

Overall Length: 60-1/4 in

Overall Width: 32 in

Shape: Oval

Size: 60-1/4 in x 32 in

UL Listed: Yes

Volts: 110V