Lavatory Sink in White Matte
Petra 5 SR Lavatory Sink in White Matte
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SculptureStoneis a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
- Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
- MTI solid stone is constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
- This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
- All are made in the USA
- In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
- The result is molded stone. 100% solid.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Petra 5 SR
- Color Finish Category:
- Whites
- Color Finish Name:
- White Matte
- Drain Location:
- Center
- Drain Opening:
- 1-5/8 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Material:
- Engineered Solid Stone™
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 46-1/4 in x 12-3/8 in x 4-1/8 in
- Sink Depth:
- 4-1/8 in
- Sink Installation Type:
- Semi-recessed Mount, Undermount
- Sink Material:
- Engineered Solid Stone
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 47-1/2 in x 14-1/8 in x 2-1/2 in
- Type:
- MTIMTCS733
- Vessel Only:
- Yes