Petra 5 Vessel Mount and Undermount Bathroom Sink in White Gloss

Part #MTIMTCS732WHMT  |  Item #4296594  |  Manufacturer Part #MTCS732-WH-MT

$956.25 EACH

Color/Finish: White Matte

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • MTI solid stone is constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
  • SculptureStoneis a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
  • Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
  • The result is molded stone. 100% solid.
  • In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
  • This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
  • All are made in the USA

Documents

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Collection: Petra 5

Color Finish: White Matte

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-5/8 in

Faucet Mount: Wall Mount

GSA Approved: No

Height: 5-1/8 in

IAPMO Listed: No

Material: Engineered Solid Stone™

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Domestic

Overall Sink Size: 47-1/2 in x 14-1/8 in x 5-1/8 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 46-1/4 in x 12-3/8 in x 4-1/8 in

Sink Depth: 4-1/8 in

Sink Installation Type: Undermount

Sink Material: Engineered Solid Stone

Sink Size Range: Greater than 35 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 14-1/8 in