41-1/8 x 14-3/8 in. 1-Bowl Vessel Mount and Undermount Engineered Solid Stone™ Rectangular Bathroom Sink in White Matte
Petra 8 41-1/8 x 14-3/8 in. 1-Bowl Vessel Mount and Undermount Engineered Solid Stone™ Rectangular Bathroom Sink in White Matte
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SculptureStoneis a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
- Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
- MTI solid stone is constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
- This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
- All are made in the USA
- In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
- The result is molded stone. 100% solid.
Specifications
- ADA Compliant:
- No
- Collection:
- Petra 8
- Color Finish Category:
- Whites
- Color Finish Name:
- White Matte
- Drain Location:
- End
- Drain Opening:
- 1-5/8 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 4-5/8 in
- IAPMO Listed -:
- No
- Material:
- Engineered Solid Stone™
- NSF Certified:
- No
- Number of Bowls:
- 1
- Origin:
- Domestic
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 39-1/2 in x 12-5/8 in x 4 in
- Sink Depth:
- 4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Engineered Solid Stone
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 41-1/8 in x 14-3/8 in x 4-5/8 in
- Vessel Only:
- Yes