Single Lever Handle Floor Mount Filler in Brushed Nickel
Single Lever Handle Floor Mount Filler in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contemporary design freestanding tub filler
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Floor Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 15 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Spout Height:
- 43 in
- Spout Reach:
- 10 in
- Spout Type:
- Gooseneck
- Trim Only:
- No
- Tub Spout Reach:
- 10 in
- WaterSense Labeled:
- No