Toe-Tap Drain in White

You last purchased this on
 
MTI Whirlpools®

Toe-Tap Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
MTI Whirlpools®

Toe-Tap Drain in White

  • Fast #
  • Part #MTIWIOW
  • Item #7378767
  • Manufacturer Part #WIOW
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Addison 223
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Origin:
Domestic
Product Type:
Drain