DESCRIPTION

  • Requires vessel-style drain kit without overflow

MTI Whirlpools Wymara Vessel Bathroom Sink

MTIMTCS712

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1
Application
Residential
Bowl Size Single Or Left
19-7/8 in x 15-7/8 in x 4-5/8 in
CARB OTC LEED Compliant
No
Collection
Wymara
Color Finish
White Matte
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Engineered Solid Stone™
Number Of Bowls
1
Overall Sink Size
19-7/8 in x 15-7/8 in
Pedestal Only - FEI
No
Shape
Square
Vessel Only - FEI
No

Starting at
Call for Pricing
  • QUANTITY