Virtual Spout in White

You last purchased this on
 
MTI Whirlpools®

Virtual Spout in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
MTI Whirlpools®

Virtual Spout in White

  • Fast #
  • Part #MTIFPMJ
  • Item #3686295
  • Manufacturer Part #FPMJ
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The high-flow virtual spout offers a very discreet alternative to the traditional filler spout
  • Factory installed on an inside wall of the tub and is "stubbed out" under the tub with 3/4" copper pipe to tie the incoming water to the port
  • Virtual spout
  • Fill rate is 20 gpm at 45 psi with Wilkins dual check valve installed
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Origin:
Domestic
Product Type:
Virtual Spout
UL Listed:
No