Size 10 Mens Neoprene Boot and Steel Toe in Black

You last purchased this on
 
Muck

Chore Size 10 Mens Neoprene Boot and Steel Toe in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Muck

Chore Size 10 Mens Neoprene Boot and Steel Toe in Black

  • Fast #
  • Part #RC6STCSABLK100
  • Item #8950063
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 5 mm Neoprene Bootie with Lace
  • Breathable Mesh Lining
  • Waterproof
  • Puncture Resistant midsole
  • Steel Toe
  • Requires Certification

Specifications

ASTM:
ASTM F-2413-18 M/I/C PR EH
CSA Certified:
CSA Grade 1
Collection:
Chore
Color Finish Name:
Black
Gender:
Mens
Height:
6 in
Material:
Rubber, Steel
Material Type:
Neoprene
Shoe Size:
10
UL Listed:
No