16 in. Men's Size 10 Plastic and Rubber Boots with Steel Toe in Black

You last purchased this on
 
Muck

Muck® Chore™ 16 in. Men's Size 10 Plastic and Rubber Boots with Steel Toe in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Muck

Muck® Chore™ 16 in. Men's Size 10 Plastic and Rubber Boots with Steel Toe in Black

  • Fast #
  • Part #RCHS000ABLK100
  • Item #4913759
  • Manufacturer Part #CHS000A M 100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lightweight, self-insulating CR flex-foam bootie provides a snug fit to keep out cold temperatures and keep workers’ feet warm
  • Hand-layered construction is sealed for 100% waterproof reliability
  • Steel toe
  • Extra wide kick off lugs for easy hands free removal
  • Removable EVA sock liner
  • Diamond-textured toe and heel reinforcements resist scuffs and scratches
  • Breathable air-mesh lining wicks away humidity and perspiration
  • Steel toe impact protection
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2413-11 M
Collection:
Muck® Chore™
Color Finish Category:
Blacks
Color Finish Name:
Black
Gender:
Mens
Height:
16 in
Material:
Rubber
Material Type:
Neoprene
Shoe Size:
10