DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Tapped base: 2"

Mueller 1-1/2 x 2 in. Curb Box

MH1030205X

Length:

SPECIFICATIONS

Diameter
1-1/2 in
Inside Diameter
1-1/2 in
Length
8 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY