DESCRIPTION

  • Base tapping is 2"
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller 1-1/4 x 2 in. Curb Box

MH10300X

Length:

SPECIFICATIONS

Diameter
1-1/4 in
Inside Diameter
1-1/4 in
Length
8 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY