DESCRIPTION

Mueller 1/2 - 3/8 x 3/8 in. Line Set with Wire and Tape

M60880300M145

Length:

30 ft

SPECIFICATIONS

Length
30 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
1/2 in
UL Listed
No

Starting at
$189.39
EACH
  • QUANTITY