DESCRIPTION

  • For 1/2" - 1" curb stops
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller 1 in. Arch Curb Box with Rod

MH1031420909

Length:

SPECIFICATIONS

Inside Diameter
1 in
Length
5-1/2 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY