DESCRIPTION

  • ANSI/NSF 61 Annex G
  • Cleaned and capped Type K hard copper tube
  • Fire suppression system rated
  • Made in the USA
  • Meets applicable ASTM standards B280, B8A

Mueller Industries 10 ft. Type K Cleaned and Capped Copper Tube

KCCAP10

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-280
Copper Tubing Temper
Hard
FM Approved
No
Length
10 ft
Material
Copper
NSF Certified
Yes
NSF Specifications
NSF 61, NSF Annex G
Outside Diameter
5/8 in
Pipe Tubing Size
1/2 in
Type
Type K
Wall Thickness
0.049 in