DESCRIPTION

  • Blue plastic coated
  • Made in the USA
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819
  • NSF approved

Mueller 100 ft. Soft Polyethylene Coated Type K Copper Tube in Blue

KSOFTCB100

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-88
Coating
Polyethylene
Color Finish
Blue
Copper Tubing Temper
Soft
FM Approved
No
Length
100 ft
Material
Copper
NSF Certified
Yes
Outside Diameter
5/8 in
Pipe Tubing Size
1/2 in
Type
Type K
Wall Thickness
0.049 in