DESCRIPTION

Mueller Industries Flange Resilient Wedge Open Left Gate Valve with Hand Wheel

MA23616OL

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Class B, ASTM A-307 Class B, ASTM A-536, ASTM B-62
AWWA Specifications
AWWA C-550
Coating
Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes
Valve Size
24 in
Valve Stem
Non-rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY