Mueller 16 in. Mechanical Joint Open Left Resilient Wedge Gate Valve MA23612316OL

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller 16 in. Mechanical Joint Open Left Resilient Wedge Gate Valve

MA23612316OL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61:ANSI 372
AWWA Specifications
AWWA C-515, AWWA C-550
Coating
Fusion Bonded Epoxy
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Material
Ductile Iron
Maximum Pressure
250 psig
Valve Disc Material
EPDM
Valve Size
16 in
Valve Stem
Non-rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS