DESCRIPTION

Mueller 18 x 60 in. Meter Pit Thermal Coil 5/8x3/4 in.

M203CS1860LBBSN

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Meter
End Connection 2
Meter
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Lead Law Compliant
Yes
Length
18 in
Width
60 in