DESCRIPTION

  • Corrosion resistant
  • Long-lasting
  • Maintenance free
  • Most commonly used material in residential water supply lines

Mueller Industries 2 ft. Hard Type M Copper Tube

MHARDK

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Copper Tubing Temper
Hard
FM Approved
No
Length
2 ft
Material
Copper
NSF Certified
Yes
Outside Diameter
5/8 in
Pipe Tubing Size
1/2 in
Type
Type M
Wall Thickness
0.028 in