DESCRIPTION

  • Capped
  • Made in the USA
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819
  • NSF Approved

20 ft. Hard Type L Cleaned and Capped Copper Tube

LCCAPN

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASTM B-280
ASTM Specifications
ASTM B-280
Copper Tubing Temper
Hard
Inside Diameter
3-1/2 in
Length
20 ft
Material
Copper
NSF Certified
Yes
Outside Diameter
3-5/8 in
Pipe Tubing Size
3-1/2 in
Type
Type L
Wall Thickness
0.1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday