DESCRIPTION

  • Fire suppression system rated
  • Made in the USA
  • Meets applicable ASTM standards B-88
  • NSF approved
  • Nominal soft Type K standard copper tube

20 ft. Soft Type K Copper Tube

KSOFT20

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-88
Copper Tubing Temper
Soft
FM Approved
No
Length
20 ft
Material
Copper
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
1-5/8 in
Pipe Tubing Size
1-1/2 in
Type
Type K
Wall Thickness
0.072 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday