DESCRIPTION

  • ANSI/NSF 61 Annex G
  • Cleaned and capped Type K hard copper tube
  • Fire suppression system rated
  • Made in the USA
  • Meets applicable ASTM standards B280, B8A

20 ft. Type K Cleaned and Capped Copper Tube

KCCAPC

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASTM B-280
ASTM Specifications
ASTM B-280
Copper Tubing Temper
Hard
FM Approved
No
Inside Diameter
3/8 in
Length
10 ft
Material
Copper
NSF Certified
Yes
NSF Specifications
NSF 61, NSF Annex G
Outside Diameter
1/2 in
Pipe Tubing Size
3/8 in
Type
Type K
Wall Thickness
0.049 in