DESCRIPTION

Mueller Lineseal III® 20 in. 150 psi Mechanical Joint Open Left Less Accessories Butterfly Valve

MB321120EOL12

Valve Size:

SPECIFICATIONS

Collection
Lineseal III®
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Material
Cast Iron
Maximum Pressure
150 psi
Pressure Class
150#
Valve Size
20 in
Valve Type
Butterfly Valves

Starting at
Call for Pricing
  • QUANTITY