DESCRIPTION

  • Solder end connection

Mueller Industries 22 ga Copper Plain End Line Set

M61220400

Length:

40 ft

SPECIFICATIONS

ASTM Specifications
ASTM B-280, ASTM C-534, ASTM D-1056, ASTM E-84
Gauge
22
Length
40 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
3/4 in
UL Listed
Yes

Starting at
$161.15
EACH
  • QUANTITY

DOCUMENTS