DESCRIPTION

  • Solder end connection

Mueller Industries 3/4 x 1/4 in. Copper Plain End Line Set

M412800

Length:

30 ft

SPECIFICATIONS

ASTM Specifications
ASTM B-280, ASTM D-1056, ASTM E-84
Length
30 ft
Liquid Line OD
1/4 in
Material
Copper
Suction Line OD
3/4 in
UL Listed
No

Starting at
$132.11
EACH
  • QUANTITY