DESCRIPTION

Mueller 3/4 x 3/8 in. Copper Double Insulation Line Set

M61220500B6

Length:

50 ft

SPECIFICATIONS

ASTM Specifications
ASTM B-280, ASTM D-1056, ASTM E-84
Length
50 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
3/4 in
UL Listed
No

Starting at
$208.47
EACH
  • QUANTITY