DESCRIPTION

  • Solder end connection

Mueller Industries 3/4 x 3/8 in. Copper Plain End Line Set

M61220300

Length:

30 ft

SPECIFICATIONS

ASTM Specifications
ASTM C-534
Length
30 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
3/4 in
UL Listed
Yes

Starting at
$122.66
EACH
  • QUANTITY

DOCUMENTS